Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distillation Flasks


Improved version of classic Schlenk tube

Manufacturer: kimble™  2131002024

 View more versions of this product

Catalog No. K213100-2024

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Spherical
Capacity (Metric) 200mL
For Use With (Application) For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Height (English) With Closure 8 in.
Height (Metric) With Closure 20.5cm
Includes Glass plug and the patented pressure/vacuum retainer
Shape Kjeldahl
Standard Taper Joint 24/40
Material Borosilicate Glass