Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distillation Flasks


Improved version of classic Schlenk tube

Manufacturer: kimble™  2131000214

 View more versions of this product

Catalog No. K213100-0214

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Spherical
Capacity (Metric) 25mL
For Use With (Application) For heating, stirring and solvent stripping without impairing ease of liquid and solid transfer
Height (English) With Closure 4.7 in.
Height (Metric) With Closure 12cm
Includes Glass plug and the patented pressure/vacuum retainer
Shape Kjeldahl
Standard Taper Joint 14/20
Material Borosilicate Glass