Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Distillation Adapters Bent with Hose Connector and Drip Tip


Bent at 105°, with hose connection and drip tip

Manufacturer: kimble™  2055002440

 View more versions of this product

 Alert

Because of variations in conditions, glassware cannot be guaranteed against breakage under vacuum or pressure. Adequate precautions should be taken to protect personnel who are doing such work.

Catalog No. K205500-2440

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) Distillation
Fits Tubing ID (English) 0.37 in.
Length (Metric) 14.5cm
Fits Tubing ID (Metric) 0.93cm
Standard Taper Joint No 24/40
For Use With (Equipment) Fits 0.37 in. I.D. tubing
Includes Hose connector 2, drip tip
Product Type Distillation Adapter
Length (English) 5.7 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: K2055002440

Item Mfr. No. Item Description Price Per Unit Quantity  
14-320F
Fisherbrand™ Thin PTFE Sleeves
fisherbrand™
362635
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints Pack of 6 Each for $60.25
50-465-330
Thomas Scientific  LUBRISEAL 75GRAM TUBE  DFS Item
thomas scientific
8690B20
Each for $172.10
Case of 6 Each for $1,032.60
14-635-5D
Dow Corning™ High-Vacuum Grease
dow corning corp
1597418
Designed for sealing and lubricating vacuum and pressure systems Each for $70.43
Case of 12 Each for $845.16