missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System
Various filtration-cap system accessories
Supplier: DWK Life Sciences 9539150047
Description
- Coarse-porosity glass support frit: 47mm (1.85 in.)
- Upper screw clamp: 47mm (1.85 in.)
- Drip tip: PTFE
- Hose barb: PFA, 6.35mm (0.25 in.)
- Filtration cap: GL 45
Specifications
Ultra-ware™ filtration cap system | |
Glass-filled | |
1 Case | |
Filtration Cap |