missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System

Various filtration-cap system accessories

Manufacturer:  Kimble™ 9539150001

 View more versions of this product

Catalog No. K953915-0001


 

Specifications

Description

Barb, Hose; Kontes; PFA; 6.35mm (0.25 in.)

  • Coarse-porosity glass support frit: 47mm (1.85 in.)
  • Upper screw clamp: 47mm (1.85 in.)
  • Drip tip: PTFE
  • Hose barb: PFA, 6.35mm (0.25 in.)
  • Filtration cap: GL 45

Description & Specifications

Specifications

1 Cs.
Hose Barb
Ultra-ware™ filtration cap system