Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Class A Volumetric Flasks with Std. Taper Stopper


Calibrated “To Contain”

Manufacturer: kimble™  KC28014 250

 View more versions of this product

Catalog No. 12-141-347

  • / Case of 12 Each
 

Description & Specifications

Specifications

Height (Metric) With Closure 25cm
Height (English) With Closure 9.84 in.
Material Borosilicate Glass
Capacity (Metric) 250mL
Stopper Material Glass
Stopper Number 16
Tolerance ±0.12mL

  • KimCote™ plastic coating for added safety
  • With single graduation ring blasted on the neck
  • standard taper ground glass stopper is supplied
  • Marking spots are durable white ceramic enamel
  • Designed from ASTM™ Specification E288, Class A unserialized requirements
  • A world of expertise, in your hands. Visit www.fishersci.com to learn more.