Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint


Manufacturer: kimble™  4205500325

 View more versions of this product

Catalog No. K4205500325

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 250mm
Material Glass
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint
Pore Size 40 to 60μm
Column Capacity 113mL
For Use With 420570 Series reservoir and 420575 series flow control adapters
Diameter (Metric) Inner 25mm
Type Gravity Chromatography Column