Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint


Manufacturer: kimble™  4205500130

 View more versions of this product

Catalog No. K4205500130

  • / Each
 

Description & Specifications

Specifications

Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint
Diameter (Metric) Inner 13mm
Column Capacity 34mL
Type Gravity Chromatography Column
Length (Metric) 300mm
For Use With 420570 Series reservoir and 420575 series flow control adapters
Material Glass
Pore Size 40 to 60μm