Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Chromatography Column with Fritted Disc, PTFE Stopcock Plug and Joint


Manufacturer: kimble™  420550-0120

 View more versions of this product

Catalog No. K4205500120

  • / Each
 

Description & Specifications

Specifications

Column Capacity 23mL
Length (Metric) 200mm
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint
Type Gravity Chromatography Column
Pore Size 40 to 60μm
For Use With 420570 Series reservoir and 420575 series flow control adapters
Material Glass
Diameter (Metric) Inner 13mm