Please login to your online account to display your discounted pricing

Kontes™ Buchner Filter Funnels


Two side hose connection

Manufacturer: kimble chase life science  K2930500326

 View more versions of this product

Catalog No. K293050-0326

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1.01 oz.
Diameter (English) Disc 1.18 in.
Capacity (Metric) 30mL
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 14/20
Material Borosilicate glass
Pore Size 4 to 5.5μ
Width (English) 1.77 in.
Product Type Buchner Funnel
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (Metric) Disc 30mm
Width (Metric) 45mm
Porosity Fine
Height (English) 5.11 in.
Height (Metric) 130mm
Capacity 1.01 oz., 30mL