Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Buchner Filter Funnels


Two side hose connection

Manufacturer: kimble™  2930500323

 View more versions of this product

Catalog No. K293050-0323

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 1.01 oz.
Capacity (Metric) 30mL
Width (Metric) 45mm
Porosity Coarse
Material Borosilicate glass
Joint Number 14/20
Pore Size 40 to 60μ
Width (English) 1.77 in.
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Product Type Buchner Funnel
Diameter (Metric) Disc 30mm
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (English) Disc 1.18 in.
Capacity 1.01 oz., 30mL
Height (Metric) 130mm
Height (English) 5.11 in.