Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Buchner Filter Funnels


Two side hose connection

Manufacturer: kimble™  2930500123

 View more versions of this product

Catalog No. K2930500123

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Capacity 0.5 oz., 15mL
Height (English) 5.31 in.
Material Borosilicate glass
Pore Size 40 to 60μ
Diameter (English) Disc 0.78 in.
Diameter (Metric) Disc 20mm
Joint Number 14/20
Width (Metric) 25mm
Product Type Buchner Funnel
Porosity Coarse
Width (English) 0.98 in.
Height (Metric) 135mm