missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Buchner Filter Funnels
Two side hose connection
Supplier: DWK Life Sciences 2930500626
Description
- Sealed-in fritted disc or sintered glass fritted disc
- For use with paper or polymeric filters
Not recommended for use above 15psi
Specifications
70mm | |
Borosilicate Glass | |
USP Type I, ASTM E438 Type I, Class A | |
Sealed-in fritted disc, drip tip and integral No. 2 side hose connection | |
Fine | |
Buchner Funnel |
60 mL | |
160 mm | |
40mm | |
14/20 | |
4 to 5.5μ |