Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 5mm High Grade NMR Sample Tubes


Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Manufacturer: kimble™  8972000009

 View more versions of this product

Catalog No. K897200-0009

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Field Strength 100MHz
Thickness (Metric) Wall 0.38mm
Diameter (English) Outside 0.19 in.
Concentricity (English) ±0.003 in.
Diameter (Metric) Outside 5mm
Includes Cap
Thickness (English) Wall 0.014 in.
For Use With (Application) Ideal for sealing directly to vacuum manifolds, joints or valves
Shape Cylindrical
Length (English) 9 in.
Closure Material Polyethylene
Length (Metric) 228.6mm
Material Borosilicate Glass
Diameter (Metric) Inner 4.2mm
Camber (English) ±0.002 in.
Diameter (English) Inner 0.165 in.
Closure Type Compression-fit