Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 3mm NMR Tubes


Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility.

Manufacturer: kimble™  8978250000

 View more versions of this product

Catalog No. K897825-0000

  • / Case of 5 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 3mm
Diameter (English) Inner 0.094 in.
Concentricity (English) ±0.002 in.
Thickness (English) Wall 0.011 in.
Field Strength 300MHz
For Use With (Application) Research applications include analysis of polymer structures and organic solutions
Camber (English) ±0.0005 in.
Length (English) 7 in.
Closure Type Compression-fit
Length (Metric) 177.8mm
Closure Material Polyethylene
Diameter (Metric) Inner 2.4mm
Diameter (English) Outside 0.11 in.
Shape Cylindrical
Includes Cap
Thickness (Metric) Wall 0.28mm
Material Borosilicate Glass