Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 10mm NMR Sample Tubes


Precision tubes

Manufacturer: kimble™  8973350008

 View more versions of this product

Catalog No. K8973350008

  • / Each
 

Description & Specifications

Specifications

Closure Type Compression-fit
Length (Metric) 203.2mm
Concentricity (English) ±0.0015 in.
Diameter (English) Inner 0.35 in.
Diameter (Metric) Outside 10mm
Camber (English) 0.0005 in.
Diameter (Metric) Inner 9mm
Diameter (English) Outside 0.39 in.
Field Strength 360MHz
Includes Cap
Length (English) 8 in.
Shape Cylindrical
Thickness (English) Wall 0.018 in.
Thickness (Metric) Wall 0.46mm
Closure Material Polyethylene
Material Borosilicate Glass