Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 10mm NMR Sample Tubes


Precision tubes

Manufacturer: kimble™  8973350000

 View more versions of this product

Catalog No. K897335-0000

  • / Each
 

Description & Specifications

Specifications

Camber (English) 0.0005 in.
Length (English) 7 in.
Diameter (Metric) Inner 9mm
Concentricity (English) ±0.0015 in.
Diameter (English) Outside 0.39 in.
Thickness (Metric) Wall 0.46mm
Field Strength 360MHz
Shape Cylindrical
Diameter (Metric) Outside 10mm
For Use With (Application) High resolution NMR spectroscopy
Thickness (English) Wall 0.018 in.
Closure Material Polyethylene
Material Borosilicate Glass
Length (Metric) 177.8mm
Includes Cap
Diameter (English) Inner 0.35 in.
Closure Type Compression-fit