Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 10mm NMR Sample Tubes


Precision tubes

Manufacturer: kimble™  8973300000

 View more versions of this product

Catalog No. K897330-0000

  • / Each
 

Description & Specifications

Specifications

Closure Material Polyethylene
Closure Type Compression-fit
Length (Metric) 177.8mm
Diameter (Metric) Outside 10mm
Diameter (Metric) Inner 9mm
Field Strength 150MHz
For Use With (Application) High resolution NMR spectroscopy
Includes Cap
Length (English) 7 in.
Thickness (English) Wall 0.018 in.
Thickness (Metric) Wall 0.46mm
Material Borosilicate Glass
Concentricity (English) ±0.002 in.
Diameter (English) Inner 0.35 in.
Camber (English) 0.001 in.
Diameter (English) Outside 0.39 in.
Shape Cylindrical