Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 10mm NMR Sample Tubes


Precision tubes

Manufacturer: kimble™  8973200000

 View more versions of this product

Catalog No. K897320-0000

  • / Each
 

Description & Specifications

Specifications

Thickness (English) Wall 0.018 in.
Shape Cylindrical
Diameter (English) Outside 0.39 in.
Camber (English) 0.002 in.
For Use With (Application) High resolution NMR spectroscopy
Field Strength 60MHz
Material Borosilicate Glass
Concentricity (English) ±0.009 in.
Length (Metric) 177.8mm
Includes Cap
Length (English) 7 in.
Thickness (Metric) Wall 0.46mm
Diameter (English) Inner 0.35 in.
Diameter (Metric) Outside 10mm
Closure Type Compression-fit
Diameter (Metric) Inner 9mm
Closure Material Polyethylene