Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Brand 10mm NMR Sample Tubes


Precision tubes

Manufacturer: kimble™  8973250000*

 View more versions of this product

Catalog No. K897325-0000

  • / Each
 

Description & Specifications

Specifications

Closure Material Polyethylene
Closure Type Compression-fit
Length (Metric) 177.8mm
Diameter (English) Inner 0.35 in.
Diameter (Metric) Outside 10mm
Camber (English) 0.0015 in.
Diameter (Metric) Inner 9mm
Diameter (English) Outside 0.39 in.
Field Strength 80MHz
For Use With (Application) High resolution NMR spectroscopy
Includes Cap
Length (English) 7 in.
Shape Cylindrical
Thickness (English) Wall 0.018 in.
Thickness (Metric) Wall 0.46mm
Material Borosilicate Glass