missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with Full Length Joints
Allihn reflux condenser with a standard taper drip joint and a standard taper outer
$473.74 - $503.03
Specifications
Certifications/Compliance | USP Type I and ASTM E438 Type I, Class A |
---|---|
Diameter (English) Inner Tubing | 0.37 in. |
Diameter (Metric) Inner Tubing | 0.952 cm |
Material | Borosilicate Glass |
Type | Allihn Condenser |
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (Metric) | Price | Quantity | |||||
K431000-2420
|
DWK Life Sciences
4310002420 |
37 cm |
Each for $473.74
|
|
|||||
K431000-2425
|
DWK Life Sciences
4310002425 |
42.5 cm |
Each for $503.03
|
|
|||||
Description
- 24/40 standard taper joints
- £2 hose connection
Specifications
USP Type I and ASTM E438 Type I, Class A | |
0.952 cm | |
Allihn Condenser | |
Standard taper drip joint at bottom and a standard taper outer joint at top |
0.37 in. | |
Borosilicate Glass | |
Refluxing operations | |
24/40 |