Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Airless-Ware Glass Plug Gas Inlet Adapter


Manufacturer: kimble™  2113001420

 View more versions of this product

Catalog No. K211300-1420

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 60mm
Standard Taper Joint No. 14/20 Inner
Height (English) 3.85 in.
Includes Patented 809000 pressure/vacuum retainer
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Width (English) 2.36 in.
Product Type Inlet Adapter
Height (Metric) 98mm
Material Borosilicate Glass