Please login to your online account to display your discounted pricing

Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels


With sealed-in fritted disc

Manufacturer: kimble™  9541000123

 View more versions of this product

Catalog No. K9541000123

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Diameter (English) Disc 0.78 in.
Diameter (Metric) Disc 20mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Joint Number 24/40
Porosity Coarse
Width (English) 1.96 in.
Width (Metric) 50mm
Capacity 0.5 oz., 15mL
Height (English) 5.7 in.
Height (Metric) 145mm
Material Borosilicate glass
Pore Size 40 to 60μ
Product Type Buchner Funnel