Please login to your online account to display your discounted pricing

Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels


With sealed-in fritted disc

Manufacturer: kimble™  9541006044

 View more versions of this product

Catalog No. K9541006044

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Joint Number 24/40
Width (English) 3.93 in.
Width (Metric) 100mm
Height (English) 9.44 in.
Pore Size 10 to 15μ
Capacity (English) 20.28 oz.
Capacity (Metric) 600mL
Diameter (English) Disc 3.54 in.
Diameter (Metric) Disc 90mm
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Porosity Medium
Capacity 20.28 oz., 600mL
Height (Metric) 240mm
Material Borosilicate glass
Product Type Buchner Funnel