Please login to your online account to display your discounted pricing

Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels


With sealed-in fritted disc

Manufacturer: kimble™  9541001523

 View more versions of this product

Catalog No. K954100-1523

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 5.07 oz.
Certifications/Compliance USP Type I, ASTM E438 Type I, Class A
Capacity (Metric) 150mL
Joint Number 24/40
Width (English) 2.75 in.
Diameter (Metric) Disc 60mm
Height (English) 6.29 in.
Porosity Coarse
Diameter (English) Disc 2.36 in.
Pore Size 40 to 60μ
Includes Sealed-in fritted disc, drip tip and integral No. 2 side hose connection
Width (Metric) 70mm
Product Type Buchner Funnel
Height (Metric) 160mm
Capacity 5.07 oz., 150mL
Material Borosilicate glass