Please login to your online account to display your discounted pricing

Koehler Petroleum Bacon Bomb Sampler


Manufacturer: koehler inst co  KOEK27790

 View more versions of this product

Catalog No. KL-K27790

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 15.9 oz.
Capacity (Metric) 473mL
Capacity 15.9 oz., 473mL
Certifications/Compliance ASTM D4057, D6074 or ASTM D1265
Diameter (English) 2.75 in.
Diameter (Metric) 7cm
For Use With (Application) Obtains samples from storage tanks, tank cars and drums
Includes Viton O-ring seal, plunger
Length (English) 12.03 in.
Length (Metric) 30.5cm
Product Type Petroleum Bacon Bomb Sampler
Material Plated Brass