Please login to your online account to display your discounted pricing

Koehler Petroleum Bacon Bomb Sampler


Manufacturer: koehler inst co  KOEK27780

 View more versions of this product

Catalog No. KL-K27780

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance ASTM D4057, D6074 or ASTM D1265
Diameter (English) 2.3 in.
Length (Metric) 25.7cm
Diameter (Metric) 5.9cm
Product Type Petroleum Bacon Bomb Sampler
Capacity (English) 8 oz.
Capacity (Metric) 237mL
Material Plated Brass
For Use With (Application) Obtains samples from storage tanks, tank cars and drums
Includes Viton O-ring seal, plunger
Length (English) 10.15 in.
Capacity 8 oz., 237mL