missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Koehler™ Instrument Copper Strip Corrosion Test Bomb Bath

Thermostatically controlled water bath immerses copper strip corrosion test bombs at the required depth per ASTM specifications

Manufacturer:  Koehler™ Instrument K25310

Catalog No. KL-K25310



Includes: Rubber stoppers for bomb openings

Description

Description

  • Use for testing aviation gasoline, aviation turbine fuel and natural gasoline
  • Fully insulated, double-wall stainless steel construction
  • Soxhlet reflux condenser and constant water-level device maintain proper working depth
  • Optional removable test tube rack converts four-bomb model for testing of products not requiring corrosion bombs
  • Electrical requirements: 115V 60Hz, Single Phase, 7.5A
  • Dimensions (L × W × H): 30 × 25 × 53cm (12 × 10 × 21 in.)
  • Weight: 8.4kg (18.5 lb.)

Specifications

Specifications

Analog
Ambient to 110°C
Stainless Steel
105°C
12 x 10 x 21 in. (30.48 x 25 x 53.34 cm)
30.48 cm
25 cm
53.34 cm
18.6 kg
8.4 kg
500 w
60 Hz
ASTM D130, D6074, D6158, IP 154, ISO 2160, DIN 51759, FTM 791-5325, NF M 07-015
Rubber stoppers
4-Bomb
±0.5°C
12 in.
10 in.
21 in.
41 lb.
18.5 lb.
115 V
7.5 A
SDS
Documents

Documents

Product Certifications
Promotions

Promotions