missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Koehler™ Instrument Automatic Heated Oil Test Centrifuge

Fully automatic benchtop centrifuge designed specifically for petroleum testing applications

Specifications

Amperage 3.5A
Certifications/Compliance Meets ASTM D91, D96, D893, D1796, and D4007 specifications.
Max. Speed 2,200rpm
Display LCD
Net Weight 98 lb. (44.5kg)
View More Specs

Products 1
Catalog Number Mfr. No. Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Price Quantity  
13-626-113 View Documents Koehler™ Instrument
K60002*
115V 50/60Hz N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Centrifugation provides a convenient means of determining sediment and water content in crude oil, fuel oils, middle distillate fuels, and biodiesel. Also used in determining the precipitation number, demulsibility characteristics, trace sediments, and insolubles in used lubricating oils.

  • Use integrated LCD touch screen control panel to turn heat on and off, set test duration, set RCF/RPM values, and choose type of rotor assembly and corresponding glassware to be used during test
  • Servoed motor speed mechanism allows the user to simply set the desired speed and calculates RPM based on given RCF and type of rotor selected
  • Rotor assembly is easily accessible for cleaning and maintenence and lid window allows operator to view inside the chamber
  • Different rotor/tube configurations for different methods
  • Equipped with safety lockout mechanism and nitrogen purge
Specifications:
  • Maximum Speed: 2200 rpm
  • Maximum RCF: 1327 (long); 1170 (short); 865 (pear-shaped)
  • Temperature: ambient to 93°C (200°F)
  • Electrical Reqts: 230V 50/60 Hz, 3.5A
  • Dimensions: 31 x 25.8 x 14.3 in. (78.74 x 65.53 x 36.32cm)
  • Net Weight: 98 lb. (44.5kg)
  • Shipping Weight: 122 lb. (55.4kg)
  • Shipping Dimensions: 36 x 30 x 19 in. (91.4 x 76.2 x 48.3cm)

Compliance

Meets ASTM D91, D96, D893, D1796, and D4007 specifications.

Specifications

Specifications

3.5A
2,200rpm
98 lb. (44.5kg)
Meets ASTM D91, D96, D893, D1796, and D4007 specifications.
LCD