Please login to your online account to display your discounted pricing

Knowbody Teaching Torsos

Hand-painted with vivid contrasting colors to add emphasis and enhance instructional value.

$3,627.95 - $5,142.10

Specifications

For Use With (Application) Detailed anatomy demonstrations
View More Specs
Includes:  Both torsos include:
  • Eyeball with extraocular muscles
  • Four-part half-brain
  • Left lung with ribs
  • Right lung with ribs, blood vessels, and bronchioles
  • Two-part heart
  • Liver with gallbladder and diaphragm segment
  • Two-part stomach
Advanced torso includes:
  • Torso with attached head
  • One-piece small and large intestine unit
Deluxe torsos include:
  • Torso with removable head
  • Large intestine
  • Small intestine
Products
Catalog Number Mfr. No. Height (Metric) Includes Mounting Type Price Quantity    

S17101-1

 
fisher science education
710EMD
97cm Torso with removable head, large intestine, small intestine Hardwood turntable base Deluxe knowbody teaching torso model Each for $5,142.10

S171709

 
fisher science education
709/EMD
94cm Torso with attached head, one-piece small and large intestine unit Hardwood rigid base Advanced knowbody teaching torso model Each for $3,627.95
Description & Specifications

Specifications

For Use With (Application) Detailed anatomy demonstrations

  • All include exceptionally detailed heart featuring lifelike flexible tricuspid and bicuspid valves
  • Audio cassette and Instructor's Answer Key furnished with each Teaching Torso
  • 100% American-made

Advanced Teaching Torso

  • 20 Dissected or dissectible structures
  • 14 Detachable parts
  • 200 Hand-numbered anatomical features
  • Mounted on hardwood base
  • Height: 37 in. (94cm)
Deluxe Teaching Torsos
  • More detailed internally than the Advanced Teaching Torso, with emphasis placed on the brain, cardiopulmonary and digestive organs
  • 23 Dissected or dissectible structures
  • 16 Detachable parts
  • 300 Hand-numbered anatomical features
  • Brain displays arteries
  • Compare bronchioles section open (on left lung) or intact (on right lung)
  • Liver and gallbladder have color-coded blood vessels and ducts
  • Mounted on rotating hardwood base
  • Height: 38 in. (97cm)