missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
KNF Neuberger LIQUIPORT™ NF100 and NF1.100 Series Diaphragm Liquid Pump
Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).
Supplier: KNF Neuberger 179093153257
Description
Flow rate of 0.2 to 1.3 L/min.
Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.
- Premium corrosion resistance
- Manual front-panel flow rate control
- Pressure limit protection
- No metal wetted parts to corrode
- Reliable splash-proof housing
- Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
- All models feature PTFE diaphragms and FFPM valves
NF100 has a maximum pressure of 1 bar and NF1.100 has a maximum pressure of 4 bar.
- Three considerations for any liquid diaphragm application:
- The inlet of pump should not be lower than the level of liquid being transferred
- An inlet filter is required if media contains particulates or fibers larger than 50 microns
- Pulsation varies between specific pump models
Specifications
100/230 V 50/60 Hz | |
PP Head | |
0.2 to 1.3 L/min. | |
Diaphragm Vacuum Pump | |
Synthetic Organic Chemistry | |
100/230 V |
99 x 177 x 130 mm (3.9 x 7.0 x 5.1 in.) | |
NF100KT.18RC | |
50/60 Hz | |
IP 65 | |
1 bar |