missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KNF™ Neuberger LABOPORT™ Filtration Vacuum Pumps: 30L/min. Flowrate

Compact and lightweight vacuum pumps designed for most common laboratory applications

$2,621.35 - $3,023.45

Specifications

Electrical Requirements 115V 60Hz
Frequency 60Hz
Enclosure Rating IP20
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C,40°C
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
13-880-33 View Documents KNF™ Neuberger
UN81612KT45P115V
Vacuum gauge and regulator assembly Each for $3,023.45
13-880-32 View Documents KNF™ Neuberger
N81612KTP
Pump only Each for $2,621.35
Description

Description

No metal or coated-metal parts within the Ryton™ pumpheads; prevents pitting and corroding. Structured PTFE diaphragms supply consisent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.

  • Oil-free
  • Low maintenance
  • Small footprint; requires little bench space
  • Available as stand alone or with vacuum gauge/regulator assembly
  • Available with a dampened analog vacuum gauge and a fine regulating valve to provide simple adjustment of system vacuum levels
  • For vacuum manifold filtration; glass filtration assemblies with flasks >1L; vacuum dot-, spot-, and slot-blots; and to replace a house vacuum port or two aspirators

Order Info

For all 115V/60Hz Laboport pumps, 230V/50Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).

Specifications

Specifications

115V 60Hz
IP20
40°C,40°C
PPS, PTFE coated, FFPM
115V
60Hz
104°F
7.4psi
5°C