Learn More
KNF™ Neuberger Chemically Resistant LABOPORT™ Vacuum Systems
With separator, condenser and vacuum controller
Specifications
Control | Automatic |
---|---|
Electrical Requirements | 115 V 60 Hz |
For Use With | Rotary evaporator configuration |
Overall Height (Metric) | 28.9 cm |
Frequency | 60 Hz |
Catalog Number | Mfr. No. | Amperage | Flow Rate | Overall Length (Metric) | Model | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Flow Rate | Overall Length (Metric) | Model | Price | Quantity | ||
13-880-614 |
KNF™ Neuberger
SC810 |
1.2 A | 10 L/min. | 39.7 cm | SC810 | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-880-617 |
KNF™ Neuberger
SC842 |
3 A | 34 L/min. | 41.7 cm | SC842 | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-880-615 |
KNF™ Neuberger
SC820 |
1.4 A | 20 L/min. | 39.7 cm | SC820 | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-880-616 |
KNF™ Neuberger
SC840 |
3 A | 34 L/min. | 41.7 cm | SC840 | N/A | N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Ideal for use in applications requiring precise control over system pressures. The heart of this system is a quiet, compact Laboport vacuum pump. These chemical resistant, oil-free pumps are coupled with an inlet separator and outlet condenser to improve solvent recovery yields. The two-point electronic controller provides users with the ability to program in the system pressure and walk away.
- Maintenance free
- Quiet operation
- Simple connection to line power and to the pneumatic system
- Environmentally friendly
- Automatic vacuum control
- Controlled recovery of solvents, with high-performance condenser at the pressure side
- Operating Pressure: 1 bar g
- Pneumatic Connections for tube ID: 3/8 in.
- Motor: 115V 60Hz
- SC810, SC820: 15.5 x 19.7 x 11.3 in. (39.7 x 50.6 x 28.9cm)
- SC840, SC842: 16.3 x 19.7 x 11.3 in. (41.7 x 50.6 x 28.9cm)
Applications:
Wide range of lab applications such as rotary evaporation, distillation or applications in which clean, constant vacuum is required. Select SC vacuum systems to replace traditional rotary vane “oil” pumps and water aspirators in applications featuring solvent vapors and requiring accurate vacuum control.
Specifications
Automatic | |
Rotary evaporator configuration | |
60 Hz | |
40°C | |
5°C | |
19.9 in. |
115 V 60 Hz | |
28.9 cm | |
Chemically resistant diaphragm pump of your choice, base plate, separator (suction side), condenser (pressure side), vacuum controller with electrical supply unit, cabling and tubing ready to connect | |
1 bar | |
115 V |