missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls
Soft, lightweight and breathable
Supplier: Kimberly-Clark Professional™ 45354
Description
Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.
- Design meets ANSI™/ISEA™ 101-1996 sizing standard
- Ideal for welding, oil refining, utilities, grinding and general maintenance applications
- Zipper front
Compliance
While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.
Specifications
X-Large | |
Blue | |
Elastic | |
ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99 | |
46 to 48 in. | |
42 in. | |
106.68 cm | |
36.25 in. | |
Zipper Front, Attached Hood and Boots |
Fabric | |
Elastic | |
Front Zipper | |
Durable, spunlace, non-woven Fabric treated with flame-resistant finish | |
32 in. | |
81.28 cm | |
Welding, Oil refining, utilities, grinding | |
14.27 cm |