missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ KleenGuard™ A65 Flame-Resistant Coveralls
Soft, lightweight and breathable
Supplier: Kimberly-Clark Professional™ 45315
Description
Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.
- Design meets ANSI™/ISEA™ 101-1996 sizing standard
- Ideal for welding, oil refining, utilities, grinding and general maintenance applications
- Zipper front
Compliance
While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.
Specifications
2X-Large | |
Blue | |
Open | |
ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99 | |
50 to 52 in. | |
50 in. | |
81.28 cm | |
Welding, Oil refining, utilities, grinding | |
14.56 cm |
Fabric | |
Open | |
Front Zipper | |
Durable, spunlace, non-woven Fabric treated with flame-resistant finish | |
32 in. | |
127 to 132.08 cm | |
127 cm | |
37 in. | |
Zipper Front |