Please login to your online account to display your discounted pricing

KINEMATICA Polytron™ Model PT 10-35 GT / PT 3100 D Homogenizer Accessory, Generator


Powerful and versatile benchtop homogenizer. KINEMATICA Polytron™ Model PT 10-35 GT-D Homogenizer completely homogenizes samples from 0.1 to 4000mL.

Manufacturer: kinematica  11030010*

 View more versions of this product

Catalog No. 08-451-199

  • / Each
 

Description & Specifications

Specifications

Product Type Saw Tooth
Model PT-DA 05/2EC-B078
For Use With (Equipment) PT 10-35 GT and PT 3100 D
Volume (Metric) Processing 0.1 to 5mL
Type Saw Tooth
Quantity Each
For Use With (Application) Ideal for dispersing of smallest plant, human or animal piece, dissolving of solid, extraction
Speed 30000rpm
Volume Range (Metric) 0.1 to 5mL
Volume Range (English) 0.003 to 0.169 oz.

  • Completely homogenizes samples from 0.1 to 4000mL
  • Powerful 1200W motor provides quiet and reproducible results
  • Homogenize small tissues to fine emulsions and suspensions
  • Get the right results with a variety of generators