Please login to your online account to display your discounted pricing

KINEMATICA Polytron™ PT 3100 D Homogenizer Motors


For applications requiring high reproducibility and scaling up.

Manufacturer: kinematica  11010123

 View more versions of this product

Power cord, PC software, RS-232/USB connection cable

Catalog No. 08-451-730

  • / Each
 

Description & Specifications

Specifications

Contains 100/120V power cord and RS-232/USB connection cable
For Use With (Application) Homogenization
For Use With (Equipment) PT3100D
Noise Level 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm

  • Easy operation with an on/off switch and membrane keypad
  • Digital speed control for long equipment life
  • Protection against overheating, overload and blocking
  • Speed stability even with changes in viscosity
  • Easy to adjust motor height (depending on stand)
  • Aggregates quickly switched with Click and Go coupling
  • Easy aggregate clean-up with EasyClean Design
Specifications
  • Drive Coupling: Aggregates with F coupling
  • Noise level (drive without aggregate): 66 dB(A) at 25,000 rpm; 73 dB(A) at 30,000 rpm
  • Motor: Universal with carbon brushes
  • Drive Power: 1200w
  • Dimensions (L x W x H): 24 x 13 x 26.5cm
  • Weight: 3.9kg