Please login to your online account to display your discounted pricing

KINEMATICA Polytron™ EasyClean™ Dispersing Aggregates for PT 2100 Homogenizers


Equipped with saw-teeth, which increases efficiency in preliminary size reduction of droplets/particles and considerably shortens processing time

Manufacturer: kinematica  11030023*

 View more versions of this product

Catalog No. 08-451-63

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 0.3 to 10mL
Contains 1 rotating, 1 stationary ring
Length (Metric) Shaft 8.6cm
Type Generator
For Use With (Application) Ideal for dispersing of cells and tissues in small amount of liquid
For Use With (Equipment) Polytron™ PT 2100 homogenizer
Length (English) Shaft 3.38 in.
Material Stainless Steel