Please login to your online account to display your discounted pricing

KINEMATICA HMC Vertical Autoclaves: HV Series


Programmable top-loading autoclaves with varying chamber volumes

Manufacturer: kinematica  20002***

 View more versions of this product

Catalog No. 08-451-303

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Depth (English) Outside 39.37 in.
Height (English) 25.59 in.
Capacity (Metric) 85L
Diameter (English) Interior 16.53 in.
Model HV L85
Temperature Range (English) 221 to 262.4°F
For Use With (Application) Steam sterilization
Certifications/Compliance CE
Capacity (English) 22.45 gal.
Diameter (Metric) Interior 42cm
Weight (Metric) 71kg
Capacity 85L (22.45 gal.)
Weight (English) 156.52 lb.
Height (Metric) 65cm
Temperature Range (Metric) 105 to 128°C
Width (English) 25.98 in.
Width (Metric) 66cm
Height (Metric) Interior 61cm
Height (English) Interior 24 in.
Wattage 3w
Depth (Metric) Outside 100cm