Please login to your online account to display your discounted pricing

KINEMATICA HMC Vertical Autoclaves: HV Series


Programmable top-loading autoclaves with varying chamber volumes

Manufacturer: kinematica  20003*

 View more versions of this product

Catalog No. 08-451-304

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity (Metric) 110L
Width (Metric) 66cm
Diameter (Metric) Interior 42cm
Height (Metric) Interior 79cm
Wattage 4w
Capacity (English) 29 gal.
Width (English) 25.98 in.
Diameter (English) Interior 16.53 in.
Weight (Metric) 81kg
Height (English) Interior 31.1 in.
Height (Metric) 65cm
Model HV L110
Depth (Metric) Outside 100cm
Depth (English) Outside 39.37 in.
Height (English) 25.59 in.
Temperature Range (Metric) 105 to 123°C
Certifications/Compliance CE
For Use With (Application) Steam sterilization
Temperature Range (English) 221 to 253.4°F
Capacity 110L (29 gal.)
Weight (English) 178.57 lb.