missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimwipes™ Lens Cleaning Stations
Use anywhere glasses or safety lenses are worn
Manufacturer: Kimberly-Clark Professional™ KC34623
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Includes: Wipers and 16 oz. (473mL) of cleaner.
Description
Use anywhere glasses or safety lenses are worn
- Handy one-at-a-time 4.50 × 8.50 in. (11 × 22cm) wipers won't scratch glass or plastic lenses when used wet
- Silicone-free, antistatic, antifog cleaning solution removes dirt quickly and easily
Specifications
OSHA | |
4.4 x 8.4 in. (11.1 x 21.3 cm) | |
Wipers and 16 oz. (473mL) of Anti-fog, anti-static cleaning solution | |
Cleaning station |
Cleaning Station | |
Use anywhere glasses or safety lenses are worn | |
2240/Cs. |