missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimwipes™ Delicate Task Wipers
Clean and polish delicate surfaces without scratching or leaving residue. Single-ply Kimwipes™ EX-L wipes are made of a finely textured tissue. Come in a convenient Pop-U™ box with antistatic Lintguard™ polyshield.
Manufacturer: Kimberly-Clark Professional™ 34155EMD
Description
- Low-linting wipers absorb 18% more water and are 24% faster than the leading private label task wiper
- Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environments
- Will not scratch delicate surfaces when used wet
- Dispensed individually to reduce waste while minimizing lint, static buildup, and contamination
Specifications
4.4 in. | |
White | |
Ideal for surfaces, parts, instruments and lens cleaning in laboratories and research environment | |
21.33 cm | |
Delicate task wipes | |
4 in. | |
8 in. |
11.17 cm | |
8.4 x 4.4 in. (21.33 x 11.17 cm) | |
8.4 in. | |
Tissue | |
Yes | |
1-Ply |