missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Kimtech™ G3 Nitrile Cleanroom Gloves

Kimtech™ G3 White Nitrile Cleanroom Ambidextrous gloves deliver enhanced contamination protection and tactile performance in sensitive applications. Manufactured without vulcanization accelerators. The powder free gloves are static dissipative and feature a high grip for delicate, non-sterile processes.

Supplier:  Kimberly-Clark Professional™ 62814

Catalog No. 19-059-602



Description

Description

  • Nitrile polymer material is designed for fit and reliability, with textured fingertips for improved grip and excellent water tightness
  • Beaded cuff provides added strength and ease of donning, so the wearer can simply grab and go without any fear of ripping the material.
  • Ideal for handling delicate equipment in microelectronics, semiconductor, optics, and non-sterile pharmaceutical applications
  • Suitable for ISO Class 3 or higher cleanroom environments
  • Latex, silicone, and powder free and manufactured without vulcanization accelerators (Thiurams, Thiazoles, Guanidines and Carbamates), reducing the risk of Type I and Type IV glove-associated reactions
  • Gloves are washed repeatedly in ultrapure deionized water to ensure consistent control of particles and extractables
  • The gloves are designated as PPE Cat III according to (EU) Regulation 2016/425 and are provided packaged in cleanroom-compatible polyethylene to be easily integrated into your processes.
Specifications

Specifications

ISO 3
1.5
Yes
7 mil
Ambidextrous
Yes
5.5 mil
Powder Free
Non-sterile
0.18 mm
30.5 cm
PPE Cat III according to Regulation (EU) 2016/425, EN ISO 374-1 Type C Chemical Splash Protection, EN 374-4 Resistance to degradation by chemicals, EN ISO 374-5 Micro Organism and Virus Protection
White
Partially Textured
0.18 mm
Yes
Nitrile
0.14 mm
Large+
7 mil
12 in.
SDS
Documents

Documents

Promotions

Promotions