Please login to your online account to display your discounted pricing

Kimble™ Tooled Neck N-51A Borosilicate Glass with Unattached Polyethylene Closure


Manufacturer: kimble™  K60975L3

 View more versions of this product

Catalog No. 03-339-10C

  • / Pack of 72 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class B
Closure Type Open bottom stopper
Classification B
Diameter (Metric) Outside 21mm
Color Clear
Capacity (English) 3 dr.
Material Borosilicate Glass
Type Tooled Neck Vial
Volume (Metric) 12mL
Height (Metric) 50mm
Material Closure Polyethylene
Volume (English) 3.2 dr.