Please login to your online account to display your discounted pricing

Kimble™ Sterile Disposable Polystyrene Milk Bacteriological Pipets


1.1mL polystyrene pipet with plugged mouth end

Manufacturer: kimble™  K5640411

 View more versions of this product

Catalog No. 12-724-12

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Capacity 0.037 oz., 1.1mL
Certifications/Compliance Calibrated To Deliver/Blow Out for measurement of diluted and undiluted milk, as prescribed in Standard Methods for the Analysis of Dairy Products, APHA
Disposable Yes
Graduations 0.5, 1, 1.1mL
Includes Plugged mouth end, black scale
Tolerance ±0.025mL
Capacity (English) 0.037 oz.
Capacity (Metric) 1.1mL
Material Polystyrene
Product Type Bacteriological Pipet
Sterile Yes