missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Sterile Disposable Borosilicate Glass Milk Bacteriological Pipets
Plugged and sterile, with a uniform pulled tip
Supplier: DWK Life Sciences 7210611
Description
- 1.1mL size also used for milk phosphatase test
- Packages are color coded for easy identification by size
Order Info
Supplied in individual paper/plastic packages, which can be opened by either the snap-through or peel-apart method
Compliance
Meet APHA requirements for making milk dilutions
Specifications
APHA, USP type I, ASTM E438, type I, Class A | |
Sterile | |
0.5, 1, 1.1 mL | |
±0.025 mL | |
1.1 mL | |
Single-use |
Borosilicate Glass | |
Yes | |
Uniform pulled tip, chemically resistant organic ink prints | |
0.0371 oz. | |
Plugged Bacteriological Pipet |