Please login to your online account to display your discounted pricing

Kimble™ ShellVial with N-51A Borosilicate Glass Plain Top


With or without closure

Manufacturer: kimble™  K60965D1

 View more versions of this product

Catalog No. 03-339-15A

  • / Pack of 144 Each
  • / Case of 16 Pack
 

Description & Specifications

Specifications

Quantity 144 Pack
Finish Plain top
Height (English) 1.77 in.
Capacity (English) 1 dr.
Material Borosilicate Glass
Color Clear
Height (Metric) 45mm
Type Shell Vial
Diameter (Metric) Outside 15mm
Material Closure Plastic
Closure Type Titeseal™ open bottom
Vial Volume (Metric) 4mL