Please login to your online account to display your discounted pricing

Kimble™ Score-Break Trimmed-Stem Ampules


Offer maximum solution stability, easy sealing and opening

Manufacturer: kimble™  K12040G1

 View more versions of this product

Catalog No. 03-340-68A

  • / Case of 144 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1mL
Color Amber
Diameter (English) Outer 0.42 in.
Diameter (Metric) Outer 10.7mm
Length (English) Body 0.86 in.
Length (English) 2.63 in.
Length (Metric) Body 2.2cm
Length (Metric) 6.7cm
Material Borosilicate Glass
Product Type Prescored Ampules