Please login to your online account to display your discounted pricing

Kimble™ Score-Break Trimmed-Stem Ampules


Offer maximum solution stability, easy sealing and opening

Manufacturer: kimble™  K12040G2

 View more versions of this product

Catalog No. 03-340-68

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 0.47 in.
Length (Metric) 7.5cm
Material Borosilicate Glass
Color Amber
Diameter (Metric) Outer 12mm
Product Type Prescored Ampules
Length (English) 2.95 in.
Capacity (Metric) 2mL
Length (English) Body 1.18 in.
Length (Metric) Body 3cm