Please login to your online account to display your discounted pricing

Kimble™ Score-Break Trimmed-Stem Ampules


Offer maximum solution stability, easy sealing and opening

Manufacturer: kimble™  K12010L20

 View more versions of this product

Catalog No. 03-340-67D

  • / Pack of 144 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 0.9 in.
Length (English) 5.31 in.
Length (Metric) 13.5cm
Material Borosilicate Glass
Product Type Prescored Ampules
Capacity (Metric) 20mL
Color Clear
Diameter (Metric) Outer 23mm
Length (English) Body 2.95 in.
Length (Metric) Body 7.5cm